Beli vapor blasting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALC Blasting NozzleDeskripsi:Steel siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Steel blasting gun nozzles are used in general blasting, though they can wear quickly when used with aggressive, hard abrasives.atribut:
- UNSPSC: 23101517
- ECONOLINE Blasting CabinetDeskripsi:Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.atribut:
- UNSPSC: 27131507
- Cabinet Material: Steel
- Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminium Oxide, Silicon Carbide
- Features: Air Regulator and Gauge; Safety Switch
- Feed type: Siphon
- Includes: Foot PedalNozzle
- Maximum Air Flow (cfm): 12
- Product Type: Abrasive Blast Cabinet
- ALC Blasting CabinetDeskripsi:General purpose floor-mount siphon-feed blasting cabinets have a durable LDPE (low-density polyethylene) cabinet for light-duty blasting of large and small workpieces. Siphon-feed cabinets have fewer parts and require less maintenance than pressure-feed systems. Abrasive media is siphoned, or pulled, into the cabinet through a blasting nozzle, where it is distributed across workpieces in the cabinet.atribut:
- UNSPSC: 23101517
- Cabinet Material: LDPE
- Cabinet Opening Type: Top Door
- Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
- Feed type: Siphon
- Includes: Blasting GunHoseLight Kit
- Manufacturer Part Number: 40391
- Maximum Air Flow (cfm): 15 @80psi
- Maximum Air Pressure (psi): 110
- Mounting Location: Floor
- Overall Depth (inch): 24
- Overall Height (inch): 58
- Overall Width (inch): 38
- Product Type: Abrasive Blast Cabinet
- Top Door Height (inch): 16
- Top Door Width (inch): 33
- Window Height (inch): 15-1/2
- Window Width (inch): 33
- Work Area Depth (inch): 23
- Work Area Height (inch): 23
- Work Area Maximum Weight Capacity (lbs): 35
- Work Area Width (inch): 35
- TRUSCO Air Wash Blow Gun (Semprotan Angin Kompresor)atribut:
- Accessories: Vinyl Hose 1.5m
- Attachment Port: (Nozzle) G1 / 8, (Air) G1 / 4
- Hose Length (m): 1.5
- Length (mm): 140
- Maximum Working Pressure (MPa): 1
- Nozzle Length (mm): 50
- Nozzle diameter (mm): 4.3
- Purpose of Use: Machine washing, drying. Cleaning and drying of filter and radiators etc.
- Weight (g): 214
- monotaro Blast Abrasive GB Glass BeadsDeskripsi:High quality glass beads that have cleared the quality standards of domestic manufacturers. Since it is a spherical particle, there is almost no cutting action, and the amount of polishing of the object can be reduced.For sandblast cleaning and parts regeneration. For cleaning various molds (rubber molding, die casting, etc.), CVD, sputtering vapor deposition jigs, and various vacuum vapor deposition jigs (vapor deposition jigs). For rust removal and cleaning when overhauling automobiles, motorcycle parts, engines, etc. For scale removal after heat treatment such as quenching and forging. For deburring cutting parts and sintered parts, and chamfering sharp edges. For peening of soft metals and light metals. For "wood grain processing" and "openwork processing".* Do not use for any purpose other than its intended purpose. * The particle size is a guide. Depending on the intended use, perform a test in advance to confirm that there is no problem.atribut:
- Hardness: 5.5 (New Morse), 500-550HV (Vickers hardness)
- Specific Gravity: 2.55
- Graco Ecoquip Abrasive BlastingDeskripsi:Ecoquip EVB 100L serupa dengan truk kecil yang dilengkapi dengan handle tangan pendorong serta roda besar. Kedua fitur tersebut memudahkan Ecoquip EVB 100L mudah untuk dipindahkan di sekitar lokasi kerja. Ukurannya boleh kecil, namun blaster yang ringkas ini mampu menangani semua jenis proyek. Termasuk pembersihan hingga persiapan permukaan.Muat ditempatkan di sebagian besar bak belakang truk pick-upTekanan blasting mulai dari 30 – 175 PSIRoda berukuran besar untuk pergerakan yang mudahUkuran pot 3,5 cubic feet, mampu menampung sekitar (8) 55 lb kantong mediaatribut:
- Pot Coating: A-Coat/Powder
- Pot Capacity (lbs): 3.5 cu ft (99 L)
- Water Tank: Polyethylene (accessory only)
- Enclosure: Coated
- Blast Circuit (inch): 1 (25mm)
- Frame: None
- Graco Blast Hose: Yes
- Maximum Blast Pressure (psi): 175 (12.1bar)
- Maximum Compressed Air Flow Rate (cfm): 500
- Media Strainer: Not Included
- Nozzle Pressure Verification Kit: Yes
- Water Hose Hook Up: Yes
- Water Tank Filter (saves rust inhibitor): Yes
- KRISBOW Mesin Sand Blastingatribut:
- Air Hose (cm): 70
- Sand Hose (cm): 65
- Nozzle Size (mm): 5 (ceramic)
- Working Space (cm): 86x55.5x55.5
- Dimensions (LxWxH) (cm): 89x56x138
- KRISBOW Set Alat Sand Blastingatribut:
- Hose Length (m): 3
- Nozzle Size (mm): 6
- Pipe Length (mm): 310
- Air Orifices (mm): 2/3
- Dimensions (LxWxH) (cm): 34x22x5
- Air Consumption (L/minute): 150
- VIPER Polisher High Speed (Mesin Poles Lantai)atribut:
- Speed (rpm): 1500
- Pad Size (mm): 510
- Voltage (V): 220
- Dimensions (mm): 820x570x1260
- Power Consumption (W): 1100
- Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- WAKI Pegboard (Papan Berlubang)Deskripsi:Enjoy storage according to the space! The perforated board uses natural wood. Please enjoy the unique texture of natural materials such as the difference in color and pattern. The front side is painted with "prevention of hand stains". There are also parts such as special hooks, gypsum board mounting brackets, and telescopic pole mounting brackets (sold separately).atribut:
- Material: China plywood (F4)
- Hole Diameter (φmm): 5
- Painting: Table (urethane paint), back (no paint)
- Hole Distance (mm): 25
- Dimensions, Height H x Width W x Thickness t (mm): 600x300x5.5
- Hikari Perforated Board (Rak Papan Berlubang)Deskripsi:-Using a space on a wall, it can be used for classification or storage of tools.-Using separately-sold mounting parts, it can be attached on a plaster board, concrete, or wood. -For storage/classification of tools. -With frame
- SHUTER Square Tool Hanging Board (Rak Papan Berlubang)atribut:
- Color: Black
- Compatible for: For MS-630 + NTW/NTC(W61)+ CT(CW61)
- Dimensions (mm): 630x2x400
- Non Brand Round-Hole Pegboard Hook, Bin & Toolholder (Gantungan Perkakas)Deskripsi:These assortments come with a variety of hooks and toolholders for storing and organizing items on round-hole pegboard. The hooks are used for hanging storage, and the toolholders are shaped for displaying tools on the pegboard.
- fami Hole pegboard (Rak Papan Berlubang)atribut:
- Length (mm): 30
- Material: Steel
- Maximum Loading Capacity (kg): 25/sheet
- Panel Color: Gray
- Type: One side
- JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)atribut:
- Air Pressure (psi): 90
- Cabinet Dimensions (mm): 765x510x715
- Ceramic Nozzle (Ø mm): 5, 6, 7
- Working Capacity (Gallons): 30
- TRITON PRODUCTS Pegboard Swing Panel (Rak Papan Berlubang)Deskripsi:These pegboard panels have round holes and mount to a wall. They accept a wide range of hooks, bins, shelves, toolholders, and other accessories that are compatible with round-hole pegboard. Multiple panels can be mounted next to each other to expand the storage area.
- TRITON PRODUCTS Stationary Pegboard Panels (Rak Papan Berlubang)Deskripsi:These pegboard panels have round holes and mount to a wall. They accept a wide range of hooks, bins, shelves, toolholders, and other accessories that are compatible with round-hole pegboard. Multiple panels can be mounted next to each other to expand the storage area.atribut:
- UNSPSC: 31160000
Daftar Harga vapor blasting Terbaru October 2026
| ALC Blasting Nozzle | Rp649.900 |
| ECONOLINE Blasting Cabinet | Rp31.999.900 |
| ALC Blasting Cabinet | Rp41.999.900 |
| TRUSCO Air Wash Blow Gun (Semprotan Angin Kompresor) | Rp939.900 |
| monotaro Blast Abrasive GB Glass Beads | Rp379.900 |
| Graco Ecoquip Abrasive Blasting | Rp689.999.900 |
| KRISBOW Mesin Sand Blasting | Rp9.499.900 |
| KRISBOW Set Alat Sand Blasting | Rp459.900 |
| VIPER Polisher High Speed (Mesin Poles Lantai) | Rp36.999.900 |
| Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin) | Rp6.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/ECONOLINE%20Blasting%20Cabinet/9kP109324344-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/ALC%20Blasting%20Cabinet/5tP109319209-1.jpg)
/P101000822-1.jpg)




/paP105882910-1.jpg)
/fwP102540572-2.jpg)
/bxP110638429-1.jpg)
/P102633410-1.jpg)
/P101004069-1.jpg)
/2pP110017097-11.jpg)
/cdP111415445-1.jpg)
/P101532264-1.jpg)
/lmP116781778-1.jpg)
/ifP112409663-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)